Hardwired 7500W 240V Garage Electric Heater Wall/Ceiling Mounted with Remote Controlled Thermostat
Mfr # DR-975
Zoro # G610208558
Key Features
- Watts 7500W
- BtuH 25597
- Heater Voltage 240V
- Color Gray
- Amps AC 40 A
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-975
- Zoro # G610208558
- UPC # 856957005373
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Depth | 13 in |
Width | 19 in |
Details
Watts | 7500W |
BtuH | 25597 |
Heater Voltage | 240V |
Color | Gray |
Amps AC | 40 A |
Grille Material | Metal |
Description
Dr. Infrared Heater DR-975 Heavy-Duty Hardwired Shop Garage Heater can be easily installed in your new or remodeled building. This 7500-Watt heater can be the primary or auxiliary heat source ideally suited for use in garages, factories, stores, warehouses, workshops, schools, churches, hospitals, dormitories, or any exposed spaces. It uses spiral steel metal sheath electric heating elements with low sheath temperatures, providing uniform heat and long-lasting product life. Additionally, a large, matched, dynamic fan provides maximum air flow with minimum turbulence and noise, gently distributing warmth throughout your space. The heavy-duty ball bearing motor is totally enclosed, thermally protected, and permanently lubricated, requiring minimal maintenance. The built-in adjustable remote-controlled thermostat allows you to set your desired temperature between 50 degreeF and 90 degreeF. If desired, an optional wall-mounted external thermostat can be wired to this heater sold separately. The rugged stamped steel front cover features five adjustable louvers for easy airflow control. With the bracket kit included, the heater can be mounted on either the wall or the ceiling. It's finished in a gray epoxy paint, and certified by UL &cUL the highest safety standard for USA and Canada. This heater also comes with 1-Year Limited Component Warranty.
- •Heavy duty 240-Volt single Phase 4700-Watt / 7500-Watt Electric Heater
- •Hardwiring is required
- •Wall or Ceiling mounting bracket are included
- •IR Remote controlled, and Timer features
- •Thermostat with temperature range from 50 °F to 90 °F
- •5 adjustable louvers to direct airflow
- •Heavy duty fully enclosed motor
- •UL and cUL listed. Optional wall wired thermostat DR-001 (sold separately)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Slinger, Pump Shaft 1/16 in. (17351-0009)
- RAYPAK 004675F Economaster Ii Boardpump (004675F)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 5 in x 9/16 in, Elliptical, PK 10 (T180-3-1/4X5X9/16E-PK10)
- ZORO SELECT Automotive Service Connector, Blue, Low, Connection Size: 14mm Female Side Port (6AWR2)
- DR INFRARED HEATER Hardwired 10000-Watt 240-Volt Garage Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-910F)
- DR INFRARED HEATER Wall/Ceiling Mounted 240-Volt Hardwired Shop Garage Commercial Heater, 3000-watt/6000-watt (DR-966)
- GLOBAL EQUIPMENT Unit Heater, Horizontal or Vertical Downflow, 20KW, 480V, 3 Phase (PU-20483)
- CADET ELEC WALL HEATR 1000WATT (79241)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Tree Reflection Design, 120 V (HS-1648-V12)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W (G3325TD-RP)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (3ENC8)
- Dr Infrared Heater Electric Wall Heaters