Shop All Electric Infrared Heaters
Dr Infrared Heater
Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt
Mfr # DR-218-1500W
Zoro # G910208548
original price:
$126.99
11% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500W
- BtuH Output 5200
- Length 10 in
- Material Metal
- Amps AC 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dr Infrared Heater
- MFR # DR-218-1500W
- Zoro # G910208548
- UPC # 609613132384
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 10 in |
Depth | 15 in |
Width | 10 in |
Details
Watts | 1500W |
BtuH Output | 5200 |
Heater Voltage | 120V |
Material | Metal |
Amps AC | 15 A |
Description
In colder months when there is freezing temperatures outside, using a greenhouse heater can keep your plants from freezing. The DR Infrared Heater DR218 greenhouse heater is a professional choice for your tender plants. The DR218 model provided a reliable and efficient heat source to your greenhouse plants. This greenhouse heater, permanently lubricated for life, uses a totally enclosed, thermally protected and heavy duty ball bearing motor that provides long life with very low maintenance required. It has a precision temperature sensor with a built-in over-heat protection, adjustable thermostat control, which allows you to create the best climate for your plants. Plus, this heater is equipped with heavy duty steel housing, an IPX4 structure that is protected against water splashing. Order one today and protect your tender plant from becoming a frosted, soggy mush and keep your young plants snug and warm until spring.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Jordan 8 ft. L X 6 in. D Aluminum Semi-Rigid Vent Duct (A068/4-A)
- BERKO MARLEY ENGINEERING PRODUCTS Fan Blade 12x12x2 (1210-0090-001)
- ALL-FILTERS 10 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (10241.8 12PK)
- ROBERTSHAW 1980-024 24" Thermocouple-30Mv (1980-024)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- DR INFRARED HEATER Black 1500-Watt Indoor/Outdoor Carbon Infrared Patio Heater with Tripod and Remote Control (DR-338)
- DR INFRARED HEATER Black 3000-Watt, 240-Volt Indoor/Outdoor Electric Carbon Infrared Patio Heater with Remote Control (DR-239)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- Dr Infrared Heater Heaters & Furnaces