Shop All Heating Cables
Dr Infrared Heater
Electric Radiant Floor Heating Cable Kit with Wifi Thermostat, 330 FT, Covers 100 SQFT/120 Volt
Mfr # DR-9FH1100
Zoro # G310388055
original price:
$489.99
13% off
new price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V
- Length 12 3/5 in
- Features 100 Sq.ft. @ 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-9FH1100
- Zoro # G310388055
- UPC # 850005348740
- Country of Origin China
- Category Heating Cables
Dimensions
Length | 12 3/5 in |
Details
Heater Voltage | 120V |
Features | 100 Sq.ft. @ 120V |
Description
Radiant floor made easy with Dr Heater Electric Radiant Floor Heating Cable Kit. The order comes with a WiFi thermostat and installation monitor to ensure every installation is perfect. When's the last time you walk into your beautiful tiled bathroom and wish the floor was nice and warm to your feet? Dr Heater electrical heating cables are easy to install. Simply line up the heat cables on the heat cable membrane and paste on the floor. It can be installed for tile floor, hardwood, and even carpet flooring. It is a perfect solution for large and small rooms. Electrical heating cables are more practical than hydronic floor systems because not everyone has the space for a dedicated mechanical room to house the hydraulic system. Kids spend most of their time on the floor, and what's more comfortable than walking bare feet on a warm and cozy floor. Dr Heater Electric Radiant Floor Heating Cable is safety certified by UL for the USA and Canada. Purchase with confidence on Dr. Heater's 25 years manufacturer warranty.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Whfc Ceiling Heater 120V 1500-750W White (WHFC1215-W)
- CARRIER Transducer (HK05SZ003)
- EVERPURE Filter Cartridge, Steamer-7Cb5 For - Part# Ev9618-11 (EV9618-11)
- GRUNDFOS 596630 Check Valve Kit For (596630)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 120V/1200W/100 ft. (DR-9RC1100)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat 132 ft., Covers 40 sq. ft./120-Volt (DR-9FH140)
- DR INFRARED HEATER Heating Cables for Pipes and Roof De-Icing, Self-Regulating with Thermostat, 120-Volt/72-Watt/6 ft. (DR-9RC1006)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Built-in Thermostat 120V/288W/24 ft. (DR-9RC1024)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/3000W/250 ft. (DR-9RC2250)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat, 990 ft. Covers 300 sq. ft./240-Volt (DR-9FH2300)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- Dr Infrared Heater Heating Cables