Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat, 990 ft. Covers 300 sq. ft./240-Volt
Mfr # DR-9FH2300
Zoro # G710388075
Key Features
- Heater Voltage 240V
- Features 300 Sq.ft. @ 240V
- Length 12 1/4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-9FH2300
- Zoro # G710388075
- UPC # 850005348795
- Country of Origin China
- Category Heating Cables
Dimensions
Length | 12 1/4 in |
Details
Heater Voltage | 240V |
Features | 300 Sq.ft. @ 240V |
Description
Radiant floor made easy with Dr Heater Electric Radiant Floor Heating Cable Kit. The order comes with a WiFi thermostat and installation monitor to ensure every installation is perfect. When's the last time you walk into your beautiful tiled bathroom and wish the floor was nice and warm to your feet? Dr Heater electrical heating cables are easy to install. Simply line up the heat cables on the heat cable membrane and paste on the floor. It can be installed for tile floor, hardwood, and even carpet flooring. It is a perfect solution for large and small rooms. Electrical heating cables are more practical than hydronic floor systems because not everyone has the space for a dedicated mechanical room to house the hydraulic system. Kids spend most of their time on the floor, and what's more comfortable than walking bare feet on a warm and cozy floor. Dr Heater Electric Radiant Floor Heating Cable is safety certified by UL for the USA and Canada. Purchase with confidence on Dr. Heater's 25 years manufacturer warranty.
- •DETAIL SPEC - Product is made with durable alloy. Cable length 990 ft; Coverage area: 300 square feet; Input: 240V; Power: 3600W; 3.7W/ft; Fluoropolymer insulation for cable conductor and PVC for outer insulation.
- •ADJUSTABLE TEMPERATURE - Digital temperature monitor. Adjustable temperature range 40oF - 85oF (5oC - 30oC).
- •APP CONTROL - Control the radiant heated floor using your iPhone, Android phone,iPad or tablets.
- •WIFI THERMOSTAT - Connect to your at home WiFi. Configure the desired temperature at the palm of your hand, anywhere, anytime.
- •EASY INSTALLATION - Select the appropriate cable length, line up the heated cable into the Membrane. Next step is as easy as copying and pasting onto the floor. Can be used but not restricted with Schluter DITRA Membrane, Prodeso Membrane, or Warmup Membrane.
- •WARM AND COZY FLOOR - Keep your feet warm in the winter on hardwood, tiles, or any type of flooring
- •USA CUSTOMER SERVICE – California based service experts are ready to answer all your installation questions.
- •WARRANTY AND CERTIFICATION - 25 Years warranty and UL Certified for USA and Canada.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 20"x24"x12" (112-610-006)
- ROBERTSHAW 48 in Snap-Fit, Tinnerman Clip (1980-048)
- AAON MTR COMB ASSY 460V MOD RNC RND (R78321)
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Built-in Thermostat 120V/288W/24 ft. (DR-9RC1024)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/3000W/250 ft. (DR-9RC2250)
- DR INFRARED HEATER Heating Cables for Pipes and Roof De-Icing, Self-Regulating with Thermostat, 120-Volt/72-Watt/6 ft. (DR-9RC1006)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 120V/1200W/100 ft. (DR-9RC1100)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/2400W/200 ft. (DR-9RC2200)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat 132 ft., Covers 40 sq. ft./120-Volt (DR-9FH140)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- Dr Infrared Heater Heating Cables