Electric Portable Space Heater, 1500-Watt
Mfr # DR-968
Zoro # G510388053
Key Features
- BtuH Output 5200
- Heater Voltage 120V
- Width 11 in
- Depth 16 in
- Heater Color Cherry
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-968
- Zoro # G510388053
- UPC # 837654715666
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 11 in |
Depth | 16 in |
Length | 13 in |
Details
BtuH Output | 5200 |
Heater Voltage | 120V |
Heater Color | Cherry |
Features | No Humidifier |
Wattage | 1500W |
Amps AC | 12.5 A |
Description
The Dr. Infrared DR-968 Heater is one of the best and most efficient portable electric space heaters available today. Dr. Infrared Heater's Advanced Dual Heating System, combining PTC and Quartz Infrared Element, will keep you warm this winter while saving on heating bills. Equipped with a Dual Heating System and High Velocity Low Noise blower, the Dr. Infrared Heater increases heat distribution and transfer rate, quickly bringing your room to a comfortable temperature. The Dr. Infrared Heater is certified by Underwriters Laboratories UL USA and Canada, ensuring the highest safety standard. The Dr. Infrared Heater is perfectly safe around children and pets and only gets warm to the touch. It does not have exposed heating elements that can cause a fire. The Dr. Infrared Heater comes with energy saving Eco Mode, High and Low settings. When the mode is set to Eco, the unit will cycle on and off and switch between High and Low settings to maintain the desired temperature. With its unparalleled heating capabilities, safety design, energy efficiency, and quietness, Dr. Infrared Heater is simply the best choice for your home heating needs.
- •Infrared portable space heater, quietly heats up for a large room. Dual Heating Systems featuring infrared quartz tube + PTC
- •3 settings : Eco, High and Low. Thermostat regulates the heater and causes it to cycle on and off to maintain your desired set temperature
- •Tip-Over protection and Overheat protection built in, and with a max 12-hour automatic shut-off timer
- •Electronic Thermostat : range 50 to 85 Fahrenheit degree
- •High Pressure Low Noise Blower with Noise level 39 dB, super quiet
- •IR remote Controlled. Come with caster wheels and a lifetime filter
- •120-Volt , 12.5-Amp, 1500-Watt. UL & cUL listed
- •Power Cord : 72-inch long
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW4)
- RHEEM 43-26271-48 Capacitor - (43-26271-4)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-12W)
- AAF FLANDERS 16x24x2 Pleated Air Filter, MERV 8 (80055.021624)
- DR INFRARED HEATER Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control, 1500W (DR-998)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- DR INFRARED HEATER Walnut Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control (DR-998W)
- KING ELECTRIC Kbp Unit Heater 240V 5700W (KBP2406)
- PROTEMP Portable Electric Jobsite & Garage Heater, 3000W, 208/240V AC (PT-53-240)
- Dr Infrared Heater Heaters & Furnaces