Dual Heating Hybrid Space Heater, 1500-Watt with Remote
Mfr # DR-978
Zoro # G210388056
Key Features
- BtuH Output 5200
- Heater Voltage 120V
- Width 9 2/5 in
- Depth 12 1/9 in
- Amps AC 12.5 A
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-978
- Zoro # G210388056
- UPC # 850005348108
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 9 2/5 in |
Depth | 12 1/9 in |
Length | 9 2/5 in |
Details
BtuH Output | 5200 |
Heater Voltage | 120V |
Heater Color | Black |
Amps AC | 12.5 A |
Wattage | 1500W |
Description
Dr Infrared Heater, newly engineered and designed in the US, is one of the best alternative and most efficient heating sources for your winters. The Dr Infrared Heater's Advanced Dual Heating Hybrid System, combining PTC and Quartz Infrared Element, keeps you warm this winter while saving on heating bills. Equipped with a Hybrid Dual Heating System, overheat protection, trip-over sensor and High Velocity Low Noise blower, the Dr Infrared Heater unique hybrid heating system increases the heat distribution and heat transfer rate and the result is heating your room to a comfortable temperature, fast. The Dr Infrared Heater is certified by Underwriters Laboratories UL and Canada, ensuring the highest safety standard. The Dr Infrared Heater is perfectly safe around children and pets and only gets warm to the touch. It does not have exposed heating elements that can cause a fire. The Dr Infrared Heater comes with Energy saving ECO Mode, high mode at 1500W and low mode at 1200W settings. 120-Volt, 1500-Watt, 12.5A, 60Hz. Engineered in San Francisco, California.
- •Unique Hybrid Dual heating system PTC + Infrared which put out more heat when it compares to PTC and infrared heater
- •Larger blower that push out larger air volume with very low noise
- •Perfectly safe around the children and pets with no exposed heating elements. Heat Rate 5200 BTU. Tip-Over and Overheat protections are built in
- •Thermostat regulates the heater and cycle on and off to maintain the desired set temperature from 50 - 85 °F
- •3 settings with Eco mode, High mode (at 1500W) and Low mode (at 1200W). Features a max 12-hour Timer
- •UL and cUL certified, ensuring the highest safety standards
- •Engineered in San Francisco, CA ; 3-Year Limited Component Warranty
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" MF (SG111)
- MASTERCOOL Flaring Cone 37 Degree (71098-01)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x15In. (2JVK6)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 20 In. D (RH65BLP)
- DR INFRARED HEATER Electric Portable Space Heater, 1500-Watt (DR-968)
- DR INFRARED HEATER Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control, 1500W (DR-998)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- DR INFRARED HEATER Walnut Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control (DR-998W)
- MARKEL PRODUCTS Portable Electric Jobsite & Garage Heater, 1500/900/600, 120V AC (198-TMC)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-66-208V-SS)
- Dr Infrared Heater Electric Heaters & Accessories