Shop All Electric Infrared Heaters
Dr Infrared Heater
Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black
Mfr # DR-222
Zoro # G610208497
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500W
- BtuH Output 5200
- Heater Voltage 120V
- Length 18 1/9 in
- Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dr Infrared Heater
- MFR # DR-222
- Zoro # G610208497
- UPC # 850005348863
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 18 1/9 in |
Depth | 7 1/2 in |
Width | 3 in |
Details
Watts | 1500W |
BtuH Output | 5200 |
Heater Voltage | 120V |
Material | Metal |
Description
The DR-222 is an indoor and outdoor infrared heater. It offers the safe, clean, instant and odorless carbon infrared heat, providing you with maximum comfort for your winter activity indoor or outdoor. It is made with durable and weatherproof anodized aluminum for years of outdoor use. Comes with power cord, wall and ceiling mounting bracket. Compatible with standard 120V outlet. ETL Listed.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X20X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN THE USA (WY-0J43-0)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- DAYTON Downblast Less Drive Package, 13-1/4In (4YU94)
- FIREYE Meuv4 Uv Amp, 3 Sec Ffrt. Use (MEUV4)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- DR INFRARED HEATER Black 3000-Watt, 240-Volt Indoor/Outdoor Electric Carbon Infrared Patio Heater with Remote Control (DR-239)
- DR INFRARED HEATER Black 1500-Watt Indoor/Outdoor Carbon Infrared Patio Heater with Tripod and Remote Control (DR-338)
- DR INFRARED HEATER Black Carbon Infrared Indoor/Outdoor Patio Heater with Remote control, Wall or Ceiling Mount, 1500W (DR-233)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt (DR-218-1500W)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- Dr Infrared Heater Electric Heaters & Accessories