Dr Infrared Heater

Blue 23 in. x 40 in. Heated Rubber Snow Melting Mat with 10 ft. GFCI Cable


original price: $238.99
9% off
new price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enjoy winter likes summer, No more shoveling, salting or slipping walkways. Dr. Heater DR-101 Plug-in and play heated Rubber Snow Melting mats Prevent snow and ice accumulation around the homes, on outdoor walkways and stairways, driveways, around small business storefronts, at industrial facilities and commercial environments. The mats are made out by high elastic vulcanized styrene butadiene rubber, which has excellent mechanical strength, durability, high elasticity and resistance high and low-temperature characteristics. It's environmentally friendly and flame retardant. Mats can be leaving outside all winter long without any maintenance. 120V, 300W, heating area 23*40 inches. DR-101 comes with a 10-feet-long GFCI Power Cord, and can be expandable with up to 4 more mats sold separately, model # DR-009. Max 5 mats, allowed for 15 Amps circuit. Our snow melting mat is with UL listed safety standard.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.