Shop All Electric Infrared Heaters
Dr Infrared Heater
Black Carbon Infrared Indoor/Outdoor Patio Heater with Remote control, Wall or Ceiling Mount, 1500W
Mfr # DR-233
Zoro # G510208498
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500W
- BtuH Output 5200
- Heater Voltage 120V
- Length 30 5/7 in
- Width 5 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-233
- Zoro # G510208498
- UPC # 850005348870
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 30 5/7 in |
Width | 5 2/5 in |
Depth | 5 in |
Details
Watts | 1500W |
BtuH Output | 5200 |
Heater Voltage | 120V |
Material | Metal |
Description
The DR-233 is an indoor and outdoor infrared heater. It offers the safe, clean, instant and odorless carbon infrared heat, providing you with maximum comfort for your winter activity indoor or outdoor. It also offers 2 heat output settings of 750W on Low and 1500W on Hight to meet your needs. DR-233 is made with durable and weatherproof anodized aluminum for years of outdoor use. Comes with power cord, wall and ceiling mounting bracket, remote control. Compatible with standard 120V outlet. ETL Listed.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-438 IPS UNION ELBOW (110-164)
- CADET ComPack SP Built - In Stat Kit, 22 Amp, Wht (CTT1W)
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V (3UG87)
- TRANE Compressor, 200-230V, 3 Phase, 6 tons, R-22 (COM8726)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- DR INFRARED HEATER Black 3000-Watt, 240-Volt Indoor/Outdoor Electric Carbon Infrared Patio Heater with Remote Control (DR-239)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt (DR-218-1500W)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- Dr Infrared Heater Electric Heaters & Accessories