Shop All Electric Heater Parts
Dr Infrared Heater
Black 25 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed
Mfr # DR-PS103
Zoro # G710388082
original price:
$196.99
6% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Amps AC 50 A
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-PS103
- Zoro # G710388082
- UPC # 850005348955
- Country of Origin Taiwan, Province of China
- Category Electric Heater Parts
Dimensions
Width | 1 in |
Length | 25 Feet |
Depth | 1 in |
Details
Amps AC | 50 A |
Description
Dr. Heater USA's DR-PS103, 25 feet long power cord with NEMA 6-50P, Straight molded Plug, open end with eyelets, 6-2 gauge wire for 50A service , 2 poles 3 wires 250VAC UL listed. This power cord can be used on models DR-966, DR-975, DR-910F, DR-910M, DR-P130 and DR-PS11024.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1"T-431YB RADIATOR VALVE (110-148)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- MOVINCOOL Caster Fixed (LA484702-0341)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- DR INFRARED HEATER Black 15 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed (DR-PS102)
- DR INFRARED HEATER 9 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed, Black (DR-PS101)
- DAYTON Mounting Bracket, Ceiling, Incl. Hrdwr (2YU85)
- GLOBAL INDUSTRIAL 25' L Cable SO 6/4 Wire For Salamander Heater, With Terminals (246064)
- DAYTON Contactor (HCC-3XH04YL)
- DAYTON Mounting Bracket, Wall, 50kW (2YU92)
- MASTER Multi Bracket (22-504-0002)
- Dr Infrared Heater Electric Heater Parts