Black 1500-Watt Indoor/Outdoor Carbon Infrared Patio Heater with Tripod and Remote Control
Mfr # DR-338
Zoro # G710208519
Key Features
- Watts 1500W
- BtuH Output 5200
- Heater Voltage 120V
- Length 35 in
- Depth 46 in
Product Information
- Brand Dr Infrared Heater
- MFR # DR-338
- Zoro # G710208519
- UPC # 850005348856
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 35 in |
Depth | 46 in |
Width | 8 in |
Details
Watts | 1500W |
BtuH Output | 5200 |
Heater Voltage | 120V |
Material | Metal |
Description
The DR-338 is an indoor and outdoor infrared heater. The provided tripod and extended power cable allows portability to the unit. The heater has two built-in tip-over protection circuits to ensure the utmost safety.It offers safe, clean, instant and odorless carbon infrared heat, providing you with maximum comfort for your winter activity indoor or outdoor. It also offers 3 heat output settings 900W, 1200W and 1500W to meet your needs. DR-338 is made with durable and weatherproof anodized aluminum for years of outdoor use. Comes with power cord, wall and ceiling mounting bracket , remote controlled , 120V.
- •Heater is IP55 approved for both indoor and outdoor use - perfect for home, backyard, garages, open-air restaurant, outdoor patios or decks. Create a comfortable environment for both your indoor activities and outdoor recreation
- •Aluminum tripod with adjustable height allows sturdy and portable installation. Wall and Ceiling mounts hardwares are provided for fixed mounting
- •Double tip-over protection to ensure safety operation. Tip-over protection installed in the tripod and heater to provide absolute protection
- •Clean, instant and odorless Infrared heat with 3 power settings, 900W, 1200W, 1500W. 120V, 60Hz
- •Come with an additional 14 AWG, 12.5 ft long extension cord from the tip-over protection socket. The heater plugs into the tripod power outlet, and the tripods connect to the wall receptacle. The engineered position of the socket on the tripod provides additional stability
- •High level Mirror aluminum reflector with 90% reflectivity, and special design to fit the carbon lamp to bring strong heating efficiency
- •Plug and go uses standard 120V, remote controlled
- •Made with durable and weatherproof aluminum
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (3C308)
- DIAL MFG Adapter 1/4 Polytube (9498)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- TYVEK FLEXWRAP 9""W X 75'L (TYFLEXNF9)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- DR INFRARED HEATER Black Carbon Infrared Indoor/Outdoor Patio Heater with Remote control, Wall or Ceiling Mount, 1500W (DR-233)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt (DR-218-1500W)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- Dr Infrared Heater Electric Infrared Heaters