Shop All Electric Infrared Heaters
Dr Infrared Heater
Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control
Mfr # DR-238
Zoro # G010208516
original price:
$130.99
7% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 1500W
- BtuH Output 5200
- Heater Voltage 120V
- Length 35 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Infrared Heater
- MFR # DR-238
- Zoro # G010208516
- UPC # 856957005649
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 35 in |
Width | 4 in |
Depth | 8 in |
Details
Watts | 1500W |
BtuH Output | 5200 |
Heater Voltage | 120V |
Material | Metal |
Description
The DR-238 is an indoor and outdoor infrared heater. It offers safe, clean, instant and odorless carbon infrared heat, providing you with maximum comfort for your winter activity indoor or outdoor. It also offers 3 heat output setting 900W, 1200W and 1500W to meet your needs. DR-238 is made with durable and weatherproof anodized aluminum for years of outdoor use. Comes with power cord, wall and ceiling mounting bracket , and remote control. 120-Volt , ETL Listed.
- •Suitable for indoor and outdoor installations. Wall and Ceiling Mounting brackets are included
- •Clean, instant and odorless infrared heat with 3 power settings at 900W, 1200W or 1500W
- •Plug and Go - uses standard 120V, remote controlled
- •Heater is IP55 approved for both indoor and outdoor use - perfect for home, backyard, garages, open-air restaurant, outdoor patio or deck
- •Made with durable and weatherproof aluminum. ETL Listed
- •Optional Accessory : Tripod (DR-211, sold separately)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- TYVEK FLASHING TAPE 4""W X 75'L (TYDFT4)
- JB INDUSTRIES Gauge (M2-500)
- WHITE-RODGERS H06E-48 48" Thermocouple-30Mv (H06E-48)
- DR INFRARED HEATER Black Carbon Infrared Indoor/Outdoor Patio Heater with Remote control, Wall or Ceiling Mount, 1500W (DR-233)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- DR INFRARED HEATER Black 1500-Watt Indoor/Outdoor Carbon Infrared Patio Heater with Tripod and Remote Control (DR-338)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt (DR-218-1500W)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- Dr Infrared Heater Electric Infrared Heaters