Dr. Heater USA ILG8SF7V 7 in. ILiving Speed Shutter Exhaust Fan Crawl Space Ventilator - Wall Mounted; Silver
Mfr # ILG8SF7V
Zoro # G804084074
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Heater Usa
- MFR # ILG8SF7V
- Zoro # G804084074
- UPC # 856957005687
- Country of Origin China
- Category Residential Exhaust Fans
Description
The iLiving shutter exhaust fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box; only installation required is the electrical hardwiring. The iLiving 30 inch and 36 inch shutter fans are only available in single Speed.
Features- 7 inch variable speed shutter exhaust fan with automatic shutters
- UL listed with speed controllable, permanently lubricated motor
- Corrosion-resistant with OSHA compliant wire guards
- Variable speed functionality with the purchase of the iLiving ILG8SFSC speed controller
- Color: Silver
- Voltage: 120V
- Dimension: 7" H x 11" W x 11" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (15251.8 4PK)
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (42XL750S)
- DAYTON Downblast Vent, Belt Drive, 13-3/4 In (7AX44)
- TEMPCO Ceramic Terminal Caps, 10 - 24Threads, PK10 (CER-102-104)
- CHESTERFIELD LEATHER Broan-nautilus Bathroom Exhaust Fan With Duct (CH13698)
- TJERNLUND PRODUCTS TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V (AS1)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- LOMANCO Lomanco Galvanized Turbines GT-12 (GT-12)
- Dr. Heater Usa Residential Exhaust Fans