Shop All Furnace and Heater Parts
Dr Heater Usa
Dr Heater USA DR998 DR Infrared Heater 1500W Elite Series Infrared Heater with Humidifier and Oscillation Fan
Mfr # DR998
Zoro # G504126753
product price: $194.99
/ea
Free Shipping & Returns
$194.99
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
- Brand Dr Heater Usa
- MFR # DR998
- Zoro # G504126753
- UPC # 837654885338
- Country of Origin China
- Category Furnace and Heater Parts
Description
The New "All In One" Heater, Humidifier, Air Purifier and oscillation Fan... Dr. Heater Elite Series can help you prevent cold, dry winter air, and save money on your heating bills. Dr. Heater Elite series is the World's first infrared Space heater that combines ultrasonic mist vapor, built in with oscillation function to increase heat transfer rate and produces super level of therapeutic comfort that you have never try. The Dr. Heater Elite actually takes the place of 4 different appliances. It works as a air purifier, humidifier, infrared heater, and oscillation fan. Built-in silent ultrasonic humidifier adds much needed moisture to winter air , and the oscillation function evenly distribute warm, moist air throughout your entire room faster. * Rated To Heat up to 1000 Square Feet
* Dual Heating System--Quartz tube + PTC # Electronic Thermostat: range 50 to 86 degrees
* Built-in humidifier produces a cool mist to add much needed humidity to dry, winter air
* Uses water bottle instead of water tank
* Two different sized bottle adapters
* Ultrasonic Humidifier and heating modes can be operated separately
* Oscillation function distributes warmth throughout your entire area evenly and faster
* Can be operated as a fan with humidifier or without , good for summer time
* 1-12 hrs timer
* Easily rolls from room to room on durable casters
* Lifetime filter can be removed easily and cleaned
* Overheat protection
* Tips over protection
* Has no exposed heating elements that can cause a fire
* Cannot harm children or pets
* Dimensions 16" H x 11" W x 16" D
* Amps 12.6
* Watts 1500
* 110v 3-prong outlet
* Dual Heating System--Quartz tube + PTC # Electronic Thermostat: range 50 to 86 degrees
* Built-in humidifier produces a cool mist to add much needed humidity to dry, winter air
* Uses water bottle instead of water tank
* Two different sized bottle adapters
* Ultrasonic Humidifier and heating modes can be operated separately
* Oscillation function distributes warmth throughout your entire area evenly and faster
* Can be operated as a fan with humidifier or without , good for summer time
* 1-12 hrs timer
* Easily rolls from room to room on durable casters
* Lifetime filter can be removed easily and cleaned
* Overheat protection
* Tips over protection
* Has no exposed heating elements that can cause a fire
* Cannot harm children or pets
* Dimensions 16" H x 11" W x 16" D
* Amps 12.6
* Watts 1500
* 110v 3-prong outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- KOLDFRONT 12000 BTU 115V Window Air Conditioner with Dehumidifier and Remote Control (WAC12003WCO)
- ZORO SELECT Press Switch, Open On Rise 200 PSI (6ALA7)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- MAXIM 48" Down Rod, 89905, 7, 8, 15 (FRD48BK)
- ROBERTSHAW Infinite Switch (5502-350M)
- HANDSON Orifice Main Burner Natur (HA196604)
- TACO 110-251-3/4 Cast Iron Flange (110-251-3/)
- BELL & GOSSETT 118705 Coupler Pz-4291 (118705)
- SPIRAX SARCO Bt6-Bt6F Btm7 Avm7 Spare Element And Clip Assembly Steam Trap (1800080)
- GOODMAN B1370145 Rollout Switch, (B1370145)
- HONEYWELL Th8110R1008 All New Visionpro (TH8110R100)
- Dr Heater Usa Furnace and Heater Parts