Dr. Heater USA DR-PS11524 15000W 240V Single Phase Portable Fan Forced Electric Heater; Yellow
Mfr # DR-PS11524
Zoro # G804084043
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Heater Usa
- MFR # DR-PS11524
- Zoro # G804084043
- UPC # 856957005502
- Country of Origin China
- Category Farm Animal Supplies
Description
Dr. Infrared Heater has been keeping millions of Americans warm for many years. These portable heavy-duty salamander heaters are perfect for heating up construction sites, factories, workshops, warehouses, garages, sheds, barns, and other spaces. The heater features an adjustable thermostat, finned heating elements, automatic reset, fan-only function, thermal cutoff switch, and 10 inch wheels for convenient transport and portability. This salamander heater is also available in two other versions: a 240V/Single Phase/10000W version (DR-PS11024), and a 208V/Triple Phase/15000W version (DR-PS31520). Hardwiring required, needs a 6/4 SO type cord for connection.
Features- Clean, instant, odor-free heat
- 240 Volt, Single Phase, 15000 Watt
- Heavy-duty steel Frame & safety guards on both INTAKE and output ends
- Adjustable thermostat with temperature range from 40 100°F
- Color: Yellow
- Voltage: 240V
- Wattage: 10000 watt
- Dimension: 22'' H x 39'' W x 28" L
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Key Shop Pack, PK25 (430670)
- CHAPIN 2Gal Deck Sprayer 2560 Delux LfT (25020)
- IGLOO Chest Cooler, Container Storage, 120 qt. (44577)
- ZIPPO Flexible Neck Dual Flame Utility Lighter, Unfilled, Rubberized Black (121321)
- MAGNET SOURCE Cow Magnet 3/4X3-3/8In (07238)
- JACKS Cordura Ice Boots ROYAL (863-RY)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- FORTEX FORTIFLEX Feeder Mineral Twin 1.75Qt (MF2BX)
- BEST FRIENDS GrazeMore Grazing Muzzle MINI (4322-M)
- MINERAL MEDIX Hoof Doctor 16 oz. (4475)
- SEASONS USA FUNNY BONES SKELETON 16"" (W81860)
- Dr. Heater Usa Farm Animal Supplies