Dr. Heater USA DR-910F 10000W 240V HD Hardwired Shop Garage Heater with Wall Ceiling Mounted & Remote Controlled Thermostat; Gray
Mfr # DR-910F
Zoro # G903700387
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Heater Usa
- MFR # DR-910F
- Zoro # G903700387
- UPC # 856957005380
- Country of Origin China
- Category Electric Wall Heaters
Description
Need safe, comfortable, quick heater. Infrared heater DR-910F heavy-duty hardwired shop garage heater can be easily installed in your new or remodeled building. This 10000W heater can be the primary or auxiliary heat source ideally suited for use in garages, factories, stores, warehouses, workshops, Schools, churches, hospitals, dormitories, or any exposed spaces. The DR-910F uses spiral steel metal sheath electric heating elements with low sheath temperatures, providing uniform heat and long lasting product life. Additionally, a large, matched, dynamic fan provides maximum air flow with minimum Turbulence and noise, gently distributing warmth throughout your space. The heavy duty ball bearing motor is totally enclosed, thermally protected, and permanently lubricated, requiring minimal maintenance. Built-in adjustable remote-controlled thermostat allows you to set your desired temperature between 50 - 90 degrees. If desired, an optional wall-mounted external thermostat can be wired to this heater (sold separately, does not come with heater). rugged stamped steel front cover features five adjustable louvers for easy airflow control. Can be mounted on either the wall or ceiling (bracket included). finished in a grey epoxy paint. The dr-910 also comes with a cart version, the dr-910m.
Features- Heavy duty 240V single Phase 10000W electric heater
- Hardwired, wall/ceiling-mounted heater
- Remote controlled thermostat with temperature range from 50 - 90 degree
- 5 adjustable louvers to direct airflow
- Timer feature; heavy duty fully enclosed motor
- Color: Gray
- Dimension: 16'' H x 18'' W x 22" L
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 176680 Gas Valve Vr8204M1901 (176680)
- HOSHIZAKI Valve Body-Hot Gas 1 (4A3978-01)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C314)
- QMARK Surface-Mount Pump House Heater, Surface, 500/376/500 W, Beige (WHT500)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3325T-RP)
- MARLEY ENGINEERED PRODUCTS Shallow Wall/Ceiling Fan Forced Heater W/ Built In Double Pole Thermostat, 1500 Watts, 120V (SED1012C)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG20)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (194)
- HANDY HEATER Turbo 800 Space Heater (HEATTB-MC12/4)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., White Design, 120 V (HS-1648-V101)
- Dr. Heater Usa Electric Heaters & Accessories