Shop All Exercise Equipment
Dr Heater Usa
Dr Heater ILG900 Folding Upright Bike with Calorie Counter; Grey
Mfr # ILG900
Zoro # G003744465
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr Heater Usa
- MFR # ILG900
- Zoro # G003744465
- UPC # 609613132360
- Country of Origin China
- Category Exercise Equipment
Description
Features
- Gray finish.
- Heavy duty X - bike that simulates actual cycling.
- Foldable design with easy transfer and storage.
- Adjustable magnetic resistance with non - slip pedals with straps.
- Bike Type - Upright bike.
- Finish - Chrome.
- Console Included - Yes.
- Special Requirements - Rehabilitation.
- Required Flooring - Concrete/Wood/Mats/Carpet.
- Weight Capacity - 250 Pounds.
- Material - Metal.
- Dimensions Overall Height - Top to Bottom - 46 in.
- Overall Width - Side to Side - 20 in.
- Overall Depth - Front to Back - 32 in.
- Overall Product Weight - 30 Pounds.
- Pedal Width - 4 in.
- Pedal Depth - 5 in.
- Handlebars - Yes.
- Seat - Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFF DAWG Ruff Dawg Peanut (3479)
- DIMEX Edging Landshark 20ft Pound-In (3500-20-3)
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 40IN (07-31455)
- ILC Replacement For Autel Ms906 Battery (MS906)
- FABRICATION ENTERPRISES CanDo® Inflatable Exercise Ball, Green, 65 cm (26") (30-1803)
- INTEGRA MILTEX M & G Duravent 7023TI-20 6 Inch x 20' DuraFlex Chimney Liner (68218)
- REFUAH Wall-Mounted Med Ball Rack (RE117931)
- SSN Rogue Fitness Power Racks (813900)
- INTEGRA MILTEX M & G Duravent 7023TI-15 6 Inch x 15' DuraFlex Chimney Liner (68216)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Purple/Medium) (GF-WGTC-M/PPL)
- BLACK MOUNTAIN PRODUCTS Deep Tissue Massage Ball with Spikes, Green (Massage Ball Green)
- Dr Heater Usa Exercise Equipment