DR Handmade Strings BKB45-U Black Beauties & Coated Bass Strings; Medium
Mfr # BKB45-U
Zoro # G603869049
Product Information
- Brand Dr Handmade Strings
- MFR # BKB45-U
- Zoro # G603869049
- UPC # 600781001137
- Country of Origin China
- Category Indoor Game Tables
Description
The HandMade String is now The HandMade COATED String ! DR HandMade Strings, makers of the world's finest handmade guitar and bass strings, now combines the latest wire technology with old-fashioned craftsmanship. DR's EXTRA-Life is the world's finest coated string. EXTRA-Life has a super thin advanced .0003" coating. The wrap wire is coated before the string is wound. This coating includes a corrosion inhibiting lacquer for extra protection against damaging substances such as perspiration, dirt, humidity and "acid hands". DR's EXTRA-Life strings offer players a superior coated string without sacrificing the crisp tone, clarity, and volume of traditional DR HandMade Strings. Black Beauties have a black coating that make every bass look great.
Specifications- Color: Black
- Gauges: .045; .065; .085; .105
- Country of Origin: United States
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGX Insect Repellent, No DEET, Lotion Wp, PK100 (18-810)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1012-X-A)
- TROY-BILT Troy-Bilt 41CDZ22C766 String Trimmer, 2-Cycle Engine, Gasoline, 17 in Cutting Swath (41CDZ25C766)
- FIMCO Cap with Washer, PK2 (7771956)
- DRUM WORKS FURNITURE Drum Workshop DWSP2212 Throne Top for 3100; Chrome (DWSP2212)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38)
- SHUBB C1K Acoustic Guitar Black Capo (GC-20AK)
- MARTIN STRINGS Martin Strings MA150PK3-U 80-20 Authentic Acoustic Gauge Guitar Strings; Medium - Pack of 3 (MA150PK3-U)
- DESIGN TOSCANO Sheng Kwong Authentic Metal Gong (MH70339)
- PYLE Diy Patch Cable Kit For Pedal Board (PSCBLKIT22)
- GROVER Grover CP64-U Leather Top Buckle Handle; Brown (CP64-U)
- Dr Handmade Strings Indoor Games