Shop All Plant & Tree Support
Dr. Earth
Tomato/Veg/Herb Fert 4#
Mfr # 704P
Zoro # G200446186
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 lb
- Active Ingredients Fishbone Meal, Bone Meal, Feather Meal, Alfalfa Meal, Potassium Sulfate, Fish Meal, Kelp Meal, Rock Phosphate and Kelp Flour
- Ready to Use/Concentrated Ready to Use
- Application Frequency 2 Months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Earth
- MFR # 704P
- Zoro # G200446186
- UPC # 749688122085
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 4 lb |
Details
Active Ingredients | Fishbone Meal, Bone Meal, Feather Meal, Alfalfa Meal, Potassium Sulfate, Fish Meal, Kelp Meal, Rock Phosphate and Kelp Flour |
Ready to Use/Concentrated | Ready to Use |
Application Frequency | 2 Months |
Description
Home grown fertilizer produces remarkable results because nutrients are released quickly, yet continue to feed for several months. Ultra premium scientific formula provides optimum levels of primary essential plant nutrients, including micronutrients and multi minerals. TruBiotic ensures organic nutrients are thoroughly broken down and then released in the soil for plant roots to absorb them as they are needed.
- •No synthetic ingredients or GMO infested chicken manure
- •Contains TruBiotic beneficial soil microbes plus mycorrhizae
- •Handcrafted from feed grade ingredients
- •Enriched with organic nutrients found naturally in land plants, ocean plants, fish, fish bones and mined minerals from the earth
- •This nutritionally balanced formula promotes very rich and healthy soil equipped to grow the healthiest plants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mower Blade (1687017SM)
- MTD Grassbag Asm 21 T (964-05150)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- BIRCHWOOD CASEY Handgun Cotton Bore Mop, 40/41/10mm (BC-41327)
- DR. EARTH Rose And Flower Fert 12# (709)
- DR. EARTH Rose & Flower Fertlzr 4# (702P)
- DR. EARTH Pump&Grow Plant Food 8Oz (1072)
- DR. EARTH All Purp Plant Food 24Oz (439)
- DR. EARTH Tomato-Veg-Hrb Fert 24Oz (1039)
- DR. EARTH Succulent Plant Food 8Oz (1065)
- SCOTTS 1 lbs Osmo FL & Vegetable Plant Feeds (SC11974)
- Dr. Earth Plant & Tree Support