Shop All Plant & Tree Support
Dr. Earth
Rose And Flower Fert 12#
Mfr # 709
Zoro # G900445564
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12 lb
- Used For English Teas, All Flowers, Hybrid Teas, Mini Roses, Climbers, Annuals and Perennials
- Ready to Use/Concentrated Ready to Use
- Active Ingredients Fishbone Meal, Bone Meal, Alfalfa Meal, Feather Meal, Potassium Sulfate, Fish Meal, Kelp Meal, Rock Phosphate and Kelp Flour.
- Application Frequency 2 Months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Earth
- MFR # 709
- Zoro # G900445564
- UPC # 749688030120
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 12 lb |
Details
Used For | English Teas, All Flowers, Hybrid Teas, Mini Roses, Climbers, Annuals and Perennials |
Ready to Use/Concentrated | Ready to Use |
Active Ingredients | Fishbone Meal, Bone Meal, Alfalfa Meal, Feather Meal, Potassium Sulfate, Fish Meal, Kelp Meal, Rock Phosphate and Kelp Flour. |
Application Frequency | 2 Months |
Description
Dr. Earth® Total Advantage® Rose & Flower Fertilizer is formulated to feed flowering plants naturally to promote bigger and more abundant blooms. Dr. Earth® Total Advantage® Rose & Flower Fertilizer is great for all roses flowers flowering trees shrubs as well as annuals & perennials.
- •100% organic - no synthetic ingredients or GMO infested chicken manure
- •Contains TruBiotic beneficial soil microbes plus mycorrhizae
- •TruBiotic ensures organic nutrients are thoroughly broken down and then released in the soil for plant roots to absorb them as they are needed, contributing to drought tolerance, enhanced nutrient availability and increased plant performance
- •Organic Transparency: OMRI (Organic Material Review Institute), OIM (Organic Input Materials), CCOF (California Certified Organic Farmers) and NOP (National Organic Program).
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Bar For Use With M18 Fuel 16 in Chain Saw (48-09-3001)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-12X20)
- THRIFCO PLUMBING ASTA Drip PC Spike Dripper 1/2 GPH, 5/Pk (9421430)
- DR. EARTH Tomato/Veg/Herb Fert 4# (704P)
- DR. EARTH Pump&Grow Plant Food 8Oz (1072)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- DR. EARTH Succulent Plant Food 8Oz (1065)
- DR. EARTH Bud&Bloom Fertilzer 4# (707P)
- DR. EARTH All Purp Plant Food 24Oz (439)
- EATON BROTHERS Trowbridge's Grafting Wax (300001)
- Dr. Earth Landscaping Materials