Shop All Landscape Fabric & Fertilizers
Dr. Earth
Rhododendron, Azalea & Camellia Fertilizer Bag 4-5-4 (CA OK) 4lb
Mfr # GL61100518428
Zoro # G305974454
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material organic and natural ingredients
- Color White
- Height 12
- Length 4
- Fabric Weight 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Earth
- MFR # GL61100518428
- Zoro # G305974454
- UPC # 749688121859
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 12 |
Length | 4 |
Width | 1 |
Details
Item | Dr. Earth Rhododendron, Azalea & Camellia Fertilizer Bag 4-5-4 (CA OK) 4lb |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 4.1 |
Description
Dr. Earth
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. (LGLP24489PG)
- 21ST CENTURY 21St Century Product B65A13 Bbq Grill Brush with Scraper - 12 in. (B65A13)
- STENS Electric Pto Clutch 255-779 For Warner 5218-247 (255-779)
- MIDWEST AIR TECHNOLOGIES 16 Saucer Plus (SP16)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- GCI Contractor's Choice 4oz Heavy Duty Non-Woven Landscape/Flter Fabric 12'x300' (40012)
- JOBES PLANT FOOD FASTSTRT 20PK (7920)
- ULTRATECH Dewatering Bag, 36 In. L, 44 In. W (9729-OS)
- VOLUNTARY PURCHASING GROUP Ferti•lome 11695 Azalea and Evergreen Food, 15 lb, Granular, 9-15-13 N-P-K Ratio (11695 / 12687)
- HILAND 50-100mm Landscape Recycled Glass in Turquoise (LR50-GLASS-TRQ)
- Dr. Earth Landscape Fabric & Fertilizers