Shop All Landscape Fabric & Fertilizers
Dr. Earth
Kelp Meal 6-5-2.5 2lb
Mfr # GL61100507043
Zoro # G705979028
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material organic and natural ingredients
- Color White
- Height 10
- Length 14
- Fabric Weight 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Earth
- MFR # GL61100507043
- Zoro # G705979028
- UPC # 749688077767
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 10 |
Length | 14 |
Width | 10 |
Details
Item | Dr. Earth Kelp Meal 6-5-2.5 2lb |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.1 |
Description
Dr. Earth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Filter and Pre-Cleaner Kit (32 883 09-S1)
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 100 (FGM016-100K)
- HI-RUN Hi-Run Stud 24 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1010)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009724000000050)
- GARICKRPORATION 40LB Mushroom Compost (BG40MCOV)
- BLACK GOLD Compost Garden Omri 1 Cf (1411602 1 CFL P)
- SETTERTECH StapleSetter Tool (StapleSetter 42)
- MSI Gray-Light12W0.75H, QuartziteSeat (ZOR-LSC-0162)
- Dr. Earth Landscaping Materials