Shop All Landscape Fabric & Fertilizers
Dr. Earth
Compost Starter 3lb
Mfr # GL61100507046
Zoro # G705979035
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material organic and natural ingredients
- Color White
- Height 1
- Length 15
- Fabric Weight 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Earth
- MFR # GL61100507046
- Zoro # G705979035
- UPC # 749688077118
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 1 |
Length | 15 |
Width | 12 |
Details
Item | Dr. Earth Compost Starter 3lb |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 3.1 |
Description
Dr. Earth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Composite Landscape Spike, 8 In., PK200 (SCOMO8-200-024)
- COAST OF MAINE Buds & Blooms Organic Granules All Purpose Plant Food 3 lb (1amFB3c)
- MTD Handle-Lower Adjus (719-05180)
- DANNER 250 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40122)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- DEWITT Sand Bags Flooding/Erosion Control, PK100 (SANDBAG)
- LANDSCAPERS SELECT Lawn and Garden Fertilizer, 40 lb Bag (902743)
- DEWITT Problack Landscape Fabric 3x50 Feet - PRO BLK-350 (DE37780)
- SUN GRO Soil Potting Moisture Cont 1Cf (1413000.CFL001P)
- HILAND 50-100mm Landscape Recycled Glass in Turquoise (LR50-GLASS-TRQ)
- Dr. Earth Landscape Fabric & Fertilizers