Shop All Landscape Fabric & Fertilizers
Dr. Earth
Citrus & Fruit Fertilizer Poly Bag 7-4-2 4lb
Mfr # GL61100507074
Zoro # G605979197
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 x 7.3 x 1 inches
- Material organic and natural ingredients
- Color White
- Height 10
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr. Earth
- MFR # GL61100507074
- Zoro # G605979197
- UPC # 749688717922
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 2.5 x 7.3 x 1 inches |
Height | 10 |
Length | 15 |
Width | 12 |
Details
Item | Dr. Earth Citrus & Fruit Fertilizer Poly Bag 7-4-2 4lb |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 4.1 |
Description
* For healthier fruit
* Made with 100% organic and natural ingredients
* Contains no GMOs, chicken manure or sewage sludge
* Feeds for several months
* Contains pro-biotic, seven champion strains of beneficial soil microbes plus ecto and endo mycorrhizae stimulate hearty root development
* More nutritious fruits; stable consistent plant growth, no growth spikes; 100-percent natural and organic; more abundant sets
* Made with 100% organic and natural ingredients
* Contains no GMOs, chicken manure or sewage sludge
* Feeds for several months
* Contains pro-biotic, seven champion strains of beneficial soil microbes plus ecto and endo mycorrhizae stimulate hearty root development
* More nutritious fruits; stable consistent plant growth, no growth spikes; 100-percent natural and organic; more abundant sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE TRAPS Trap Game Coil Spring 1.75-2 (0475)
- FERTI-LOME Rose & Flower Food With Systemic 14-12-11 (10847 / 12847)
- ILC Replacement for Ezgo / Cushman / Textron Intake TO AIR Cleaner Hose (INTAKE TO AIR CLEANER HOSE EZGO / CUSHMAN / TEXTR)
- TOUGH-TEX US Flag, 6x10 Ft, Polyester (2740)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG26)
- DEWITT Plant Protection, 12 ft.X500 ft. (NS12500)
- ULTRATECH Dewatering Bag, 120 In.. L, 180 In. W (9725-OS)
- LANDSCAPERS SELECT Lawn Winterizer Fertilizer, Granular, Slight Ammonia, 48 lb Bag (902734)
- JOBES FRUIT/NUT FERT SPIKE 8PK (1213)
- Dr. Earth Landscaping Materials