Shop All Decontamination Shower Accessories
This Product is Discontinued
Dqe
Portable Decontamination Shower (Discontinued)
Mfr # HM2000C
Zoro # G603552293
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene, PVC, Vinyl
- Color Black, Gray
- Includes (1) Carrying Bag
- Length 57 in
- Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dqe
- MFR # HM2000C
- Zoro # G603552293
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 57 in |
Width | 2 ft |
Height | 7 1/2 ft |
Depth | 5 ft |
Dimensions | 7 1/2 ft x 2 ft x 5 ft |
Inlet Fitting Size | 3/4 in GHT |
Size (Ht x Wd x Dp) | 7 1/2 ft x 2 ft x 5 ft |
Installed Width | 2 ft |
Installed Depth | 5 ft |
Inlet Pipe Size | 3/4 in |
Installed Height | 7 1/2 ft |
Electrical Cord Length | Not Available |
Description
Decontamination Shower, Color Black, Gray, Decontamination Component Shower, Installed Depth 5 ft, Installed Height 7 1/2 ft, Installed Width 2 ft, Enclosed No, For Patient Type Ambulatory, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 5.5 gpm, Number of Spray Heads 2, Number of Stations 1, Series Decono, Shower Frame Material Plastic, Spray Head Material Plastic, Standards ANSI/ISEA 113-2013
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.