Shop All First Aid Kits
This Product is Discontinued
Dqe
On-Scene Protective Kit, 4XL (Discontinued)
Mfr # HM311XXXXL
Zoro # G7424873
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (1) One Hooded, Dupont(TM) Tyvek 400 Coverall With Respirator Fit Hood and Integrated, Slip-Resistant Booties, (1) Nitrile Gloves (2 Sizes), (1) Non-Vented Goggles, (1) N95 Protective Mask
- Waterproof Yes
- Color White
- Features Ideal Protection Against a Variety of Non-Hazardous Aerosols, Liquids and Dry Particles. the Suit's Breathable Material Allows for Longer Wear Times and Added Comfort. Uses May Include Law Enforcement Csi or Security Operations That are a Safe Distance From Hazardous Releases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dqe
- MFR # HM311XXXXL
- Zoro # G7424873
- Country of Origin United States
- Category First Aid Kits
Dimensions
Size | 4XL |
Details
First Aid Kit Type | Kit |
Includes | (1) One Hooded, Dupont(TM) Tyvek 400 Coverall With Respirator Fit Hood and Integrated, Slip-Resistant Booties, (1) Nitrile Gloves (2 Sizes), (1) Non-Vented Goggles, (1) N95 Protective Mask |
Waterproof | Yes |
Color | White |
Features | Ideal Protection Against a Variety of Non-Hazardous Aerosols, Liquids and Dry Particles. the Suit's Breathable Material Allows for Longer Wear Times and Added Comfort. Uses May Include Law Enforcement Csi or Security Operations That are a Safe Distance From Hazardous Releases. |
People Served | 1 |
Number of Components | 5 |
Industry Type | Healthcare |
Item | On-Scene Protective Kit |
Description
On-Scene Protective Kit, Size 4XL, People Served 1, Number of Components 5, Waterproof Yes, Includes (1) White Hooded Coverall with Attached Slip-Resistant Boots, (4) Nitrile Gloves, (1) Goggles, (1) N95 Respirator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.