Shop All Incident and Triage Supplies
Dqe
HICS Command Toolbox
Mfr # IC2000
Zoro # G8532386
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes HICS 2014 Organization Chart Dry Erase Board, Staff ID Vest Set (16 vests), Dry Erase Marker & Eraser, Easel, HICS Forms (3 complete sets), HICS Job Action Sheets (3 complete sets), HICS Pocket Guides (5), Section Table Tents (3 sets), Clipboards (9), Notepads (5), Pens (12), Stress Toolboxes (5)
- Width 19 in
- Length 25 in
- Color White
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dqe
- MFR # IC2000
- Zoro # G8532386
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 19 in |
Length | 25 in |
Height | 12 in |
Details
Item | HICS Command Toolbox |
Includes | HICS 2014 Organization Chart Dry Erase Board, Staff ID Vest Set (16 vests), Dry Erase Marker & Eraser, Easel, HICS Forms (3 complete sets), HICS Job Action Sheets (3 complete sets), HICS Pocket Guides (5), Section Table Tents (3 sets), Clipboards (9), Notepads (5), Pens (12), Stress Toolboxes (5) |
Color | White |
Description
HICS Command Toolbox, Length 25 in, Width 19 in, Height 12 in, White, Includes HICS 2014 Organization Chart Dry Erase Board, Staff ID Vest Set (16 vests), Dry Erase Marker & Eraser, Easel, HICS Forms (3 complete sets), HICS Job Action Sheets (3 complete sets), HICS Pocket Guides (5), Section Table Tents (3 sets), Clipboards (9), Notepads (5), Pens (12), Stress Toolboxes (5)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cleaning Wipes (14-10008)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011B/9)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB211)
- DQE Armrest Liner Bags, 23in. Lx26in. W, PK30 (RH2002)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 26 Positions (DMS 05424)
- EMERGENCY ZONE Deluxe Cat Emergency Bug-Out Kit (972)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- EMERGENCY ZONE Heatstore Reflective Blanket (115)
- DISASTER MANAGEMENT SYSTEMS EMT3 Quick Kit, 36 Pcs (DMS 05810)
- Dqe Incident and Triage Supplies