Shop All First Aid Kits
This Product is Discontinued
Dqe
HazMat Personal Protection Kit, L/XL (Discontinued)
Mfr # HM4038-XL
Zoro # G7549236
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) One Laminated Multi-Layer Hooded Coverall With Sealed Seams and Storm Flap, (1) Pre-Measured Chemtape(R) Strips, (1) One Pair of Nitrile Outer Gloves, (1) One Pair of Boot Liners, (1) One Pair of Nitrile Exam Gloves (2 Sizes), (1) One Pair of Vinyl Overboots, (1) Non-Vented Goggles, (1) N95 Protective Mask
- First Aid Kit Type Kit
- Waterproof Yes
- Features Latex Free, Available in combination sizing: S/M, L/XL, 2XL/3XL, 4XL
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dqe
- MFR # HM4038-XL
- Zoro # G7549236
- Country of Origin United States
- Category First Aid Kits
Dimensions
Size | XL |
Details
Includes | (1) One Laminated Multi-Layer Hooded Coverall With Sealed Seams and Storm Flap, (1) Pre-Measured Chemtape(R) Strips, (1) One Pair of Nitrile Outer Gloves, (1) One Pair of Boot Liners, (1) One Pair of Nitrile Exam Gloves (2 Sizes), (1) One Pair of Vinyl Overboots, (1) Non-Vented Goggles, (1) N95 Protective Mask |
First Aid Kit Type | Kit |
Waterproof | Yes |
Features | Latex Free, Available in combination sizing: S/M, L/XL, 2XL/3XL, 4XL |
People Served | 1 |
Number of Components | 8 |
Item | HazMat Personal Protection Kit |
Description
HazMat Personal Protection Kit, Size XL, People Served 1, Number of Components 8, Waterproof Yes, Includes Hooded Coverall with Integrated Booties, Inner and Outer Nitrile Gloves, Boot Liners and Overboots, (8) Pre Measured ChemTape(R) Strips, Goggles, N95 Respirator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.