Shop All First Aid Kits
This Product is Discontinued
Dqe
HazMat Personal Protection Kit, Case (Discontinued)
Mfr # HM4038-M
Zoro # G6133644
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (1) One Laminated Multi-Layer Hooded Coverall With Sealed Seams and Storm Flap, (1) Pre-Measured Chemtape(R) Strips, (1) One Pair of Nitrile Outer Gloves, (1) One Pair of Boot Liners, (1) One Pair of Nitrile Exam Gloves (2 Sizes), (1) One Pair of Vinyl Overboots, (1) Non-Vented Goggles, (1) N95 Protective Mask
- Waterproof Yes
- Features Latex Free, Available in combination sizing: S/M, L/XL, 2XL/3XL, 4XL
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dqe
- MFR # HM4038-M
- Zoro # G6133644
- UPC # 094713645580
- Country of Origin United States
- Category First Aid Kits
Dimensions
Size | M |
Details
First Aid Kit Type | Kit |
Includes | (1) One Laminated Multi-Layer Hooded Coverall With Sealed Seams and Storm Flap, (1) Pre-Measured Chemtape(R) Strips, (1) One Pair of Nitrile Outer Gloves, (1) One Pair of Boot Liners, (1) One Pair of Nitrile Exam Gloves (2 Sizes), (1) One Pair of Vinyl Overboots, (1) Non-Vented Goggles, (1) N95 Protective Mask |
Waterproof | Yes |
Features | Latex Free, Available in combination sizing: S/M, L/XL, 2XL/3XL, 4XL |
People Served | 1 |
Item | HazMat Personal Protection Kit |
Number of Components | 8 |
Description
HazMat Personal Protection Kit, Size M, People Served 1, Number of Components 8, Waterproof Yes, Includes Hooded Coverall with Integrated Booties, Inner and Outer Nitrile Gloves, Boot Liners and Overboots, (8) Pre Measured ChemTape(R) Strips, Goggles, N95 Respirator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.