Shop All Incident and Triage Supplies
Dqe
Armrest Liner Bags, 23in. Lx26in. W, PK30
Mfr # RH2002
Zoro # G1585249
product price: $39.89
/pk 30, $1.33/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Material LDPE
- Water Capacity 2 gal
- Length 23 in
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dqe
- MFR # RH2002
- Zoro # G1585249
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 26 in |
Length | 23 in |
Details
Item | Armrest Liner Bags |
Material | LDPE |
Water Capacity | 2 gal |
Color | clear |
For Use With | Mfr. No. RH2001 |
Weight | 0.25 oz |
Description
Armrest Liner Bags, Clear, Length 23 in, Width 26 in, Water Capacity 2 gal, Weight 0.25 oz, Material LDPE, For Use With Mfr. No. RH2001, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (101633048NP)
- ZORO SELECT Speed Bump Endcap, Rubber, 9" L, Black (29NH36)
- STRANCO Pipe Mrkr, 220 Volts, 1-1/4in.andSmllr, PK5 (CVC-1046-PK)
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- EMERGENCY ZONE Folding Shovel, 12-In-1 (420)
- DISASTER MANAGEMENT SYSTEMS Incident Command Flag Kit, 8 Flags (DMS 05302)
- PROPAC Drinking Water, 203 oz., 0 Calories, PK6 (GRW1007)
- MEDSOURCE Emergency Blanket, Slvr, 52In x 82In, PK200 (MS-B100)
- FIRST AID ONLY Emergency Blanket, 84" L, 52" W, Silver, PK5 (I800)
- Dqe Emergency Preparedness & Safety Training