Shop All Brushes
Dqb Industries
Dqb Industries Brush Drvway 24In Handle 54In 11920
Mfr # 4355780
Zoro # G103749889
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dqb Industries
- MFR # 4355780
- Zoro # G103749889
- Country of Origin China
- Category Brushes
Description
For applying blacktop driveway dressing, roof coating and asphalt sealers. 2 in. trim
- With Squeegee
- Palmyra Fiber Bristles
- With 54 in. Handle
- Size - 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- SCOTT Scott® Shop Towel Rolls, 11" x 10.4", Blue, 55/Roll, 12 Rolls/Case (KW145)
- TIMEMIST Air Freshener Refill, 6.6 oz, Vanilla, PK12 (1042737)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Black, Polypropylene (1863896)
- DQB INDUSTRIES 11730 Window Washing Brush 45 In (6322614)
- DQB INDUSTRIES DQB Industries 8327 4.75 in. Poly Hand And Nail Scrub Brush (152500)
- DQB INDUSTRIES BRUSH STIPPLING DOUBLE (11935)
- DQB INDUSTRIES 11600 6 in Ez Hold Scrub (025881116008)
- DQB INDUSTRIES 2455 TOCK SQUARE END POLY SCRUB BR (11608)
- DQB INDUSTRIES 5001 9 POLY BRISTLE UTILITY SCRUB BR (11680)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 5/8" ID tubes with 1/4-28 M thread & jam nut (GTC-211-5/8)
- Dqb Industries Brushes