Shop All Brooms
Dqb Industries
DQB Industries 9936 24 in. Contractor Push Broom With 60 in. Handle
Mfr # 25881099363
Zoro # G103693939
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dqb Industries
- MFR # 25881099363
- Zoro # G103693939
- UPC # 25881099363
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 3 in |
Description
Truly heavy-duty performance! completely assembled with a 60 x 1-1/8 in. Handle connected with a steel-bolt brace, reinforced with an outrigger brace, thicker wood block with painted stripe and premium fill materials.
Features- Contractor push broom
- 60 in. Handle
- Size - 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150M)
- UNIVERSAL BRUSH Universal Brush DS-22 Dirt Skirt - 22 inch (DS-22)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- CAR-FRESHNER Little Trees AirFresh 2-Pack, Vanillaroma AirFresh 2-Pack, Vani (22005)
- DQB INDUSTRIES 5910 SMALL ANGLE BROOM (06078)
- DQB INDUSTRIES Dqb Industries 09982 24 in. Palmyra Push Broom & Handle (9982)
- DQB INDUSTRIES DQB Industries 9975 24 in. Grey Flag Tip Floor Sweep With 60 in. Threaded Handle (25881099752)
- DQB INDUSTRIES Dqb Industries 09942 24 in. Contractor Push Broom (9942)
- DQB INDUSTRIES 10643 24 in Black Poly Broom No Handle (025881106436)
- DQB INDUSTRIES PUSHBROOM - FLOOR SWEEP 18 IN (08870)
- KRAFT TOOL Flat Wire Texture Broom, 48", 1" Spacing (CC198-1)
- Dqb Industries Brooms