Shop All Brushes
Dqb Industries
DQB Industries 8755 10 in. White Tampico Deck Scrub Brush
Mfr # 25881087551
Zoro # G303695078
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dqb Industries
- MFR # 25881087551
- Zoro # G303695078
- UPC # 25881087551
- Country of Origin China
- Category Brushes
Details
Brush Type | Scrub Brush |
Description
Features
- Unique multi-surface angles allow for scrubbing from a number of different user angles
- All deck scrubs come with one threaded and one tapered handle hole
- Finish - White
- Size - 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Lbmn Bottle Brush (39)
- UNGER MicroStrip Washer Sleeve 10 Inch (NS250)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- ZEP Stainless Steel Polish, 14 oz Aerosol, PK12 (ZUSSTL14)
- DQB INDUSTRIES DQB Industries 8327 4.75 in. Poly Hand And Nail Scrub Brush (152500)
- DQB INDUSTRIES 11600 6 in Ez Hold Scrub (025881116008)
- DQB INDUSTRIES 5001 9 POLY BRISTLE UTILITY SCRUB BR (11680)
- DQB INDUSTRIES BRUSH STIPPLING DOUBLE (11935)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VNA4)
- CARLISLE FOODSERVICE 4000602 Sparta Spectrum 30'' White Multipurpose Cleaning Brush - 3'' Bristle Diameter (27140006WH)
- DRILLBRUSH Cleaning Supplies - Bathroom Accessories - Scrub Pads - Floor Scrubber (P3-3WU-3V-QC-DB)
- Dqb Industries Brushes