Shop All Brooms
D.Q.B Industries
D.Q.B Industries 461959256 08528 Corn Broom; Kreole Black
Mfr # 461959256
Zoro # G103692130
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D.Q.B Industries
- MFR # 461959256
- Zoro # G103692130
- UPC # 25881085281
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 5.7 in |
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made of 100% black corn fiber and sewn with 5 rows of thread for extra durability
- Hardwood handle
- Color: Kreole Black
- Dimension: 2.4" H x 9.5" W x 56.9" L
- Weight: 1.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 109.9 fl oz (3.3 L) Grease Remover Foaming Hand Cleaner 2 PK (SJNGPF3LNA)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 190/Case, 25 Lbs/Case (BR103)
- POWR-FLITE VAC MOTOR - TD 24V 3STG 5.7 - VMAX V-SERIES (1995BS)
- VIKAN Handle, Gray, Aluminum (293588)
- MALISH Broom Head, Blue, 4 in L Bristles (055910)
- QUICKIE 24 Comm Push Broom (857FGSU)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Green (41891EC09)
- KRAFT TOOL Weigh-Lite Medium Coarse Replacem, 36 (CC246-01)
- S.M. ARNOLD PUSH BROOM HEAD & HANDLE 24" UNASSEMBLED (AR92-222)
- OSBORN PRO Floor Broom, 24", 0008125200 (0008125200)
- RUBBERMAID COMMERCIAL Rubbermaid Pro Synthetic-Fill Angle Broom, Lacquered Pine Handle, Black - (FG253600BLA)
- D.Q.B Industries Brooms