Shop All Mops
D.Q.B Industries
D.Q.B Industries 461959058 06100 Polyester Sponge Mop
Mfr # 461959058
Zoro # G603933825
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D.Q.B Industries
- MFR # 461959058
- Zoro # G603933825
- UPC # 25881061001
- Country of Origin China
- Category Mops
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Butterfly action keeps hands out of water
- Polyester sponge
- 48" metal handle with hanging pole
- Material: Polyester
- Dimension: 3.1" H x 9" W x 50.25" L
- Weight: 1.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR Mold and Mildew Remover 32 oz (FG590)
- SANI PROFESSIONAL Food Service Wipes, 11-1/2 x 7", 12 Pack, 90 Wipes/ Pack (A580FW)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- SPRAYWAY Rubber Cleaner and Rejuvenator, PK12 (203)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL5)
- CARLISLE FOODSERVICE Large Mop Head, Quick Change Connection, Cut-End, White, Cotton, PK12 (369817B00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGA25206WH00 (FGA25206WH00)
- BIRDWELL Wet Mop Hd Rfll Ctn Saddle #24 (9051-12)
- UNISAN 1.25 in String Wet Mop, Looped-End, Blue, Cotton/Synthetic, PK12 (UNS 903BL)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR2 (1TYR2)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (1TYN6)
- D.Q.B Industries Mops