Shop All Brushes
Dqb
DQB 1825082 4.75 in. Wood Scrub Brush; Beige
Mfr # 1825082
Zoro # G603686301
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Scrub Brush |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Head Width: 4-3/4 in.
- Handle Material: Wood
- Bristle Length: 1-1/16 in.
- Handle Color: Beige
- Bristle Material: Tampico
- Country of Origin: United States
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGILL BULK NAILS ORGILL POLY 6X20-B Poly Film, 100 ft L, 20 ft W, Black (620100B)
- ZORO SELECT Air Sponge Odor Absorber, 1 Gal (0000101-33)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent, 6 PK (15949)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (OP300)
- DQB 10" Deck Scrub Brush (08755)
- DQB 8" Heavy Duty Acid Brush (11643)
- DQB 7" Paste Brush (11957)
- DQB BRUSH BENCH HORSEHAIR 9"" (08801)
- DQB 8" Heavy Duty Utility/Pot Scrub Fender Brush (11670)
- DQB 7 in. W Wood Handle Roof Brush (11958)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE8)
- Dqb Brushes