Shop All Brushes
Dqb
DQB 11706 8 in. Window Brush - pack of 6
Mfr # 5079934
Zoro # G503978629
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Window Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Window Brush |
Description
Features Specifications
- Dimension: 6.5" H x 9.5" W x 19" L
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBWEB Cobweb Duster Yellow Replacement Head (1710YL)
- UNGER WaterWand Standard 22 Squeegee Head, BkSr (UNGMW550)
- FABULOSO 1 gal Bottle All Purpose Cleaner, Concentrated, Lavender, 4 PK (153058)
- ADVANTEX Mop 5"x18", PK300 (4831)
- DQB BRUSH DECK 10"" PALMYRA (08750)
- DQB 7 in. W Wood Handle Roof Brush (11949)
- DQB 10" Deck Scrub Brush (08755)
- DQB 7 in. W Wood Handle Roof Brush (11958)
- DQB BRUSH BENCH HORSEHAIR 9"" (08801)
- DQB 4-3/4 in. W Wood Handle Hand and Nail Brush (08327)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Red, Plastic, 8 in L Overall (44014)
- Dqb Brushes