Shop All Radios
Dpi
Port Am/Fm Radio
Mfr # R055B
Zoro # G207054179
original price:
$22.22
33% off
new price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Number of Speakers 1
- Bluetooth Compatible No
- Height 1"
- Width 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1" |
Width | 5.5" |
Battery Size | AAA |
Details
Item | FM Transmitter |
Power Source | Battery |
Number of Speakers | 1 |
Bluetooth Compatible | No |
Number of Batteries | 2 |
Features | Speaker |
Form Factor | Portable |
Tuner | Analog |
Sound Mode | Stereo |
Frequency Band Type | AM |
Headphone | Yes |
Connectivity Technology | Wireless |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- CORTELCO 255400-VBA-20M Wall w/ Volume BLACK (2554-V-BK)
- KONUS Telescope D.114/F.500 Reflector with new adjustable smartphone adapter (1756)
- KINESIS Freestyle2 For Mac Vip3 Accs (KB820HMB-US)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- AUDIOBOX Rechargeable Solar Radio With Bluetooth (RX-5BT)
- SIMA Ah27F LCD Cover (61000025)
- ACCU CABLE Accu Cable AC5PM3PFM 5 Pin Male XLR to 3 Pin Female XLR Turnaround (AC5PM3PFM)
- PHILIPS Voice Tracer DVT2110 Digital Recorder 8 GB, Black/Silver (DVT2110)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- Dpi Radios