Shop All Radios
Dpi
GPXÂ Top Loading CD Boombox W/ AM/FM Radio
Mfr # BC112B
Zoro # G705992409
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
A classic must-have for all your audio needs, this boombox lets you listen through built-in speakers to radio (am/fm), cd, or your compatible devices via the aux in. The minimalistic design makes this boombox easy for all ages to use. Enjoy your cds with programmable tracks, repeat one, or all play. Plug it in at home or take your music on-the-go with the ac power cable (included) or dc batteries (not included). features: portable cd player plays cd, cd-r/rw discs direct tune am/fm radio 20 track programmable memory analog volume control 3.5mm audio line input 2-digit red led display built-in speakers telescopic fm antenna built-in am antenna battery life: 8 hours of audio playback ac power: ac cord included dc power: requires 6 c batteries (not included) dimensions: 8.03 x 9.29 x 4.17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Minn Kota Endura Trolling Motor (ML55-1219111124)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Red Fabric Mini Optical Mouse, 5-Button (IMOUSES80R)
- MIDLAND RADIO Weather Radio, Black, Channels AM/FM, NOA (WR400)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- MAKITA 4in Angle Grinder (GA4030)
- GEMINI Professional Power Amp (3,000 Watts) (XGA-3000)
- PRESIDENT President MCKINLEY Deluxe AM - SSB CB Radio (MCKINLEY)
- CROSLEY Crosley AC20 Record Cleaning Kit (AC20)
- VIKING ELECTRONICS Viking Electronics VK-PA-IP SIP Multicast Paging Adapter Amplifier (VK-PA-IP)
- Dpi Radios