Shop All Bluetooth & Smart Speakers
Dpi
Dpi ISBW348B Bluetooth Waterproof Fabric Wireless IPX5 Handsfree Speakerphone AUX
Mfr # ISBW348B
Zoro # G103769030
$50.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dpi
- MFR # ISBW348B
- Zoro # G103769030
- UPC # 47323034800
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you are still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Product Type: Speaker System
- Wireless Speaker(s): Yes
- Battery Rechargeable: Yes
- Bluetooth: Yes
- Power Source: Battery
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM DVD Program Kit, Driving Defensively (VGEN4209EM)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- AMAZON Smart Home Speaker Echo Show (B01J24C0TI)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- NEON KNIGHT 8 inch Tailgate Bluetooth Speaker Portable Speaker with Microphone (NKTG)
- K-TOOL INTERNATIONAL K Tool International KTIXDBT60W XD Portable XD POWER Bluetooth Speaker (KTIXDBT60W)
- BETTERBATTERY Illuminated Speaker Ball (BE512017)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair White (IHSI-W400BT-PR-WHT)
- Dpi Bluetooth & Smart Speakers