Shop All Step Stools
Dpi
4 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow
Mfr # T445-14
Zoro # G9995675
product price: $491.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Base Depth 42 1/2 in
- Bottom Width 21 1/2 in
- Color Yellow
- Load Capacity 500 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dpi
- MFR # T445-14
- Zoro # G9995675
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 42 1/2 in |
Bottom Width | 21 1/2 in |
Overall Height | 73 1/2 in |
Top Step Depth | 20 1/2 in |
Top Step Height | 38 1/2 in |
Platform Depth | 41 in |
Details
Item | Box Step |
Color | Yellow |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 4 |
Step Stool Product Group | Box Step |
Finish | Smooth |
Net Weight | 80 lb |
Description
Step Stool Product Group Box Step, Number of Steps 4, Overall Height 73 1/2 in, Material Plastic, Load Capacity 500 lb, Top Step Height 38 1/2 in, Top Step Depth 20 1/2 in, Bottom Width 21 1/2 in, Base Depth 42 1/2 in, Color Yellow, Finish Smooth, Net Weight 80 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPB-50)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 11-Step (KDEC111242-Y)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST327-01)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- VESTIL Stainless Steel Adjustable Work Stand 6-3/4"to8-3/4" Height 24"Wx48"L (AHW-L-2448-SS)
- Dpi Ladders