Shop All Step Stools
Dpi
2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray
Mfr # ST217-07
Zoro # G9995727
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 23 3/4 in
- Bottom Width 21 in
- Color Gray
- Load Capacity 500 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dpi
- MFR # ST217-07
- Zoro # G9995727
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 23 3/4 in |
Bottom Width | 21 in |
Overall Height | 19 1/2 in |
Top Step Depth | 18 in |
Top Step Height | 19 1/4 in |
Platform Depth | 23-13/64 in |
Details
Item | Box Step |
Color | Gray |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 2 |
Step Stool Product Group | Box Step |
Finish | Smooth |
Net Weight | 18.5 lb |
Description
Step Stool Product Group Box Step, Number of Steps 2, Overall Height 19 1/2 in, Material Plastic, Load Capacity 500 lb, Top Step Height 19 1/4 in, Top Step Depth 18 in, Bottom Width 21 in, Base Depth 23 3/4 in, Color Gray, Finish Smooth, Net Weight 18.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-071 Number 7 .21875 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-071)
- ZORO SELECT Hand Truck, Cap 500 Lb, Continous Handle (MHS-111-8PN)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST217-14)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NBST-1-14)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow, Net Weight: 8.6 lb (ST18-14)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- DENDESIGNS 3 Aluminum Step Stool (DE138599)
- Dpi Step Stools