Shop All Step Stools
Dpi
1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow
Mfr # NST-1-14
Zoro # G2480368
original price:
$144.01
18% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 25 in
- Bottom Width 25 in
- Color Yellow
- Load Capacity 500 lb
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dpi
- MFR # NST-1-14
- Zoro # G2480368
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 25 in |
Bottom Width | 25 in |
Overall Height | 10 1/2 in |
Top Step Depth | 25 in |
Top Step Height | 10 1/2 in |
Closed Height | 2.1 ft |
Manufacturers Warranty Length | 2 yr |
Closed Depth | 25 in |
Step Width | 10 in |
Details
Item | Step Stand |
Color | Yellow |
Load Capacity | 500 lb |
Material | Polyethylene |
Number of Steps | 1 |
Step Tread | Rubber Mat |
Ladder Actuation | None |
Net Weight | 9 lb |
Finish | Unfinished |
Nestable | Yes |
Ladder Tread | Rubber Mat |
Description
Step Stool Product Group Step Stand, Number of Steps 1, Overall Height 10 1/2 in, Material Polyethylene, Load Capacity 500 lb, Top Step Height 10 1/2 in, Top Step Depth 25 in, Bottom Width 25 in, Base Depth 25 in, Color Yellow, Finish Unfinished, Closed Depth 25 in, Closed Height 25 in, Manufacturers Warranty Length 2 yr, Ladder Actuation None, Step Tread Rubber Mat, Net Weight 9 lb, Step Width 10 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-2-14)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST327-01)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NBST-1-14)
- FARM & RANCH Step Stool 2Steps 325Lb (LLP-2)
- Dpi Step Stools