Shop All Step Stools
Dpi
1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow
Mfr # NBST-1-14
Zoro # G2480392
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 25 in
- Bottom Width 25 in
- Color Yellow
- Load Capacity 500 lb
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dpi
- MFR # NBST-1-14
- Zoro # G2480392
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 25 in |
Bottom Width | 25 in |
Overall Height | 14 3/4 in |
Top Step Depth | 25 in |
Top Step Height | 14 3/4 in |
Closed Height | 2.1 ft |
Manufacturers Warranty Length | 2 yr |
Closed Depth | 25 in |
Step Width | 14 in |
Details
Item | Step Stand |
Color | Yellow |
Load Capacity | 500 lb |
Material | Polyethylene |
Number of Steps | 1 |
Step Tread | Rubber Mat |
Ladder Actuation | None |
Nestable | Yes |
Net Weight | 11 lb |
Ladder Tread | Rubber Mat |
Finish | Unfinished |
Description
Step Stool Product Group Step Stand, Number of Steps 1, Overall Height 14 3/4 in, Material Polyethylene, Load Capacity 500 lb, Top Step Height 14 3/4 in, Top Step Depth 25 in, Bottom Width 25 in, Base Depth 25 in, Color Yellow, Finish Unfinished, Closed Depth 25 in, Closed Height 25 in, Manufacturers Warranty Length 2 yr, Ladder Actuation None, Step Tread Rubber Mat, Net Weight 11 lb, Step Width 14 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 4X1.25 Phenolic Wheel (Black); 1/2" I.D. Delrin Bearing (414PH56-1B)
- ZORO SELECT Bollard, 5-1/2", 24 In. H, Yellow (BOL-24-5.5)
- AKRO-MILS Platform Cart, 24" x 48", Crossbar Handle (R90182A1412)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST217-07)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST217-14)
- DPI 4 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (T445-14)
- VESTIL 1 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-1-YL-HR-PO)
- Dpi Ladders