Shop All Plant & Tree Support
Dp Industries
Wood Plant Markers
Mfr # FS24138C
Zoro # G302693938
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.6
- Color Natural
- Material Wood
- Height 6.2
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dp Industries
- MFR # FS24138C
- Zoro # G302693938
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 24.6 |
Height | 6.2 |
Width | 7 |
Details
Color | Natural |
Material | Wood |
Description
These wooden plant markers are made from white hardwood, which offers an excellent writing surface and greater durability than other wooden markers. Pkg. of 100 plant markers. Measures 24"L x 1-3/8"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN WANDPOLY VITON CURVE 18"" (6-7749)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- NYLGLO South Carolina State Flag, 3x5 Ft (2062)
- RAID MAX Perimeter Protection, 128 oz Bottle Refill (620727)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (YEL12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (TGL12118C2)
- DP INDUSTRIES Plastic Plant Labels (TC458M)
- DP INDUSTRIES Plastic Plant Labels, White, Pack of 1000 (TC658M)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL1058C5)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL658M)
- MIRACLE-GRO Plant Food, Granular, 15 lb (1000701)
- Dp Industries Plant & Tree Support