Shop All Plant & Tree Support
Dp Industries
Plastic Plant Labels
Mfr # SL451M
Zoro # G602694284
product price: $55.49
/pk 1000, $0.06/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Material Vinyl
- Color White
- Height 5.1
- Width 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dp Industries
- MFR # SL451M
- Zoro # G602694284
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 7 |
Height | 5.1 |
Width | 5.1 |
Details
Material | Vinyl |
Color | White |
Description
These plastic plant labels are produced from high-impact recycled styrene, which produces the smoothest writing surface available.
Use a permanent garden marker, , for a long-lasting label that is easy to read.
Measures 4 1/2"L x 1"W x 0.015" thick.
Pkg. of 1,000 labels.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS 3/4 X 100' Pro-flow HD Professional Garden Hose (4004100)
- HOT SHOT Crawl Insect Killer, 17.5 oz, Spray Can (96780)
- MTD Fan-Hydro Blk (TT-1A646083070)
- B&B CHARCOAL Wood Chip Mesqute180Cuin (00122)
- DP INDUSTRIES Molded Plastic Pot Stakes, 6in x 5/8in, 1000PK (IM658M-W)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PNK12118C2)
- DP INDUSTRIES Plastic Plant Labels (TC858M)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (TGL12118C2)
- DP INDUSTRIES DP Industries Bulk Hardwood Field and Plant Labels (ORG12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- JACK POST STEEL TREE STAND30"" (95-6864)
- Dp Industries Plant & Tree Support