Shop All Plant & Tree Support
Dp Industries
Bulk Hardwood Field and Plant Labels
Mfr # PL658M
Zoro # G002694396
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.3
- Material Wood
- Color Natural
- Height 7.1
- Width 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dp Industries
- MFR # PL658M
- Zoro # G002694396
- UPC # 92291000807
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 8.3 |
Height | 7.1 |
Width | 6.3 |
Details
Material | Wood |
Color | Natural |
Description
These plain wooden labels are made from white hardwood - giving you an excellent writing surface and providing greater durability than other wooden labels.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Filter Wing Nut For Honda Gx110-Gx390 And Gxv120-Gxv390 90325-044-000 (416-851)
- CONTINENTAL Garden Hose, 1/2" ID x 75 ft., Black, Hose Tube Material: EPDM (CWH050-75MF-G)
- SONGBIRD ESSENTIALS Excluder Aluminum Replacement Doors Trio Houses (SE964)
- RACK’EM RACKS RackEm Racks 7010 Vertical 6-rod fishing rod rack - economy (7010)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PNK12118C2)
- DP INDUSTRIES Plastic Plant Labels (TC858M)
- DP INDUSTRIES Plastic Plant Labels (SL451M)
- DP INDUSTRIES DP Industries Bulk Hardwood Field and Plant Labels (ORG12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (YEL12118C2)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (FS15118C)
- ACHLA DESIGNS Achla FB-01 Patio Flowerpot Stand 8 in. H- Black (FB-01)
- Dp Industries Plant & Tree Support