Shop All Plant & Tree Support
Dp Industries
Bulk Hardwood Field and Plant Labels
Mfr # PL458M
Zoro # G602694468
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Material Wood
- Color Natural
- Width 7
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dp Industries
- MFR # PL458M
- Zoro # G602694468
- UPC # 92291000401
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 8 |
Width | 7 |
Height | 4.5 |
Details
Material | Wood |
Color | Natural |
Description
These wooden labels are made from white hardwood which offers an excellent writing surface and greater durability than other wooden labels. Pkg. of 1,000 markers. Measures 4"L x 5/8"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST OF MAINE Cuft Lobster Compost (Q1)
- AQUASTAR 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (JE3103)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (3 pk) (49-16-2785)
- MI-T-M Sheave (10-0076)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL1078C5)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PNK12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (TGL12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (YEL12118C2)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (FS18118C)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL12118C2)
- GARDENEER Garden Staples - 4 in. (GS-20)
- Dp Industries Landscaping Materials