Shop All Plant & Tree Support
Dp Industries
Bulk Hardwood Field and Plant Labels
Mfr # PL1058C5
Zoro # G902694151
product price: $92.75
/pk 500, $0.19/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.1
- Material Wood
- Color Natural
- Height 5.7
- Width 9.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dp Industries
- MFR # PL1058C5
- Zoro # G902694151
- UPC # 92291001200
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 12.1 |
Height | 5.7 |
Width | 9.2 |
Details
Material | Wood |
Color | Natural |
Description
These wooden labels are made from white hardwood which offers an excellent writing surface and greater durability than other wooden labels. Pkg. of 500 markers. Measures 10"L x 5/8"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- AFTERMARKET Spindle Assembly for 46" 48" 54" Deck Fits Craftsman Fits Husqvarna AYP 187292 (LAS20-0001)
- MILWAUKEE TOOL M18 Cordless Blower Bare Tool, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed (2724-20)
- ARIENS Front Weight Kit for Snow Blowers (72406500)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL1078C5)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (YEL12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (RED12118C2)
- DP INDUSTRIES Hardwood Field and Plant Labels, 5/8"W x 12"L (PL1258C5)
- DP INDUSTRIES Plastic Plant Labels (TC858M)
- ACHLA DESIGNS Achla FB-32 8"/14"/18"/24" Argyle Plant Stand III (FB-32)
- Dp Industries Landscaping Materials