Shop All Plant & Tree Support
Dp Industries
Bulk Hardwood Field and Plant Labels
Mfr # FS18118C
Zoro # G502694100
product price: $87.45
/pk 100, $0.87/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.5
- Color Natural
- Material Wood
- Width 6.8
- Height 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dp Industries
- MFR # FS18118C
- Zoro # G502694100
- UPC # 92291020409
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 18.5 |
Width | 6.8 |
Height | 5.1 |
Details
Color | Natural |
Material | Wood |
Description
These wooden labels are made from white hardwood which offers an excellent writing surface and greater durability than other wooden labels. Pkg. of 100 markers. Measures 18"L x 1 1/8"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pto Switch For Cub Cadet Gt1054 Gt1554 Gt3100 Gt3200 Gtx1054 430-789 (430-789)
- IK SPRAYERS IK Pro Strap (82671420)
- TRUE TEMPER Round Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2584300)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- DP INDUSTRIES Plastic Plant Labels, 5"L x 5/8"W (TC558M)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL1078C5)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels, Wood, Pack of 250 (MLT12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL12118C2)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (RED12118C2)
- DR. EARTH Bud&Bloom Fertilzer 4# (707P)
- Dp Industries Landscaping Materials